Beli angle drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Mulai

    Rp2.899.900

    KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Deskripsi:
    DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 98mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 1500rpm
    • Horsepower: 0.3hp
    • Workplace Application: Industrial
    • Includes: Chuck Key
    • Part Number: KBE2701425M
  2. JTC Air Angle Drill
    Mulai

    Rp2.899.900

    JTC Air Angle Drill
    atribut:
    • Free Speed: 1900 r.p.m
    • Chuck Size: 10 mm (3/8 inch)
    • Air Pressure: 90 psi
    • Air consumption: 280 L/min
    • Dimension (LxH): 190x110 mm
    • Net Weight: 0,96 Kg
    • Exhaust system: Rear
  3. DCA Cordless Right Angle Drill Driver
    Mulai

    Rp1.099.900

    DCA Cordless Right Angle Drill Driver
    atribut:
    • Battery Power Input: 12V/2.0Ah x 2
    • Max. Scew Diameter (mm): 6.5
    • Max. Drill Capacity Steel (mm): 10
    • Max. Drill Capacity Wood (mm): 25
    • Chuck Capacity (mm): 11
    • No Load Speed (rpm): 0-800
  4. SP Reversible Angle Head Drill
    Mulai

    Rp6.799.900

    SP Reversible Angle Head Drill
    atribut:
    • Air Consumption (m³/minute): 0.3
    • Drilling Thickness (mm): 10
    • Hose connection: NPT1/4
    • Overall Length (mm): 208
    • Rotation Speed No Load (rpm): 1800
    • Suitable Air Pressure (MPa): 0.62
  5. HiKOKI Angle Drill
    Mulai

    Rp6.599.900

    HiKOKI Angle Drill
    Deskripsi:
    - Right angle drill is tough power for odd angle applications- Low profile for easy access in tight spaces- LightWeight and compact for greater ease of use- Small grip circumference, designed for maximum maneuverability- Contractor grade cast aluminum gear housing adds durability and efficiently dissipates heat- Slide switch design with trigger lock for continuous operation- Removable side handle increases operability and control- Preferred for plumbing and electrical applications
    atribut:
    • Chuck Capacity (mm): 1.5-10
    • Capacity (mm): Steel : 10, Wood : 22
    • Overall Length (mm): 290
    • Input Power (W): 500
    • No Load Speed (rpm): 500-2300
  6. monotaro Gerinda Angin
    Mulai

    Rp1.299.900

    monotaro Gerinda Angin
    Deskripsi:
    It is a small type angle grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6mm shank. Finish grinding of small parts etc.
    atribut:
    • Overall Length (mm): 175
    • Weight (kg): 0.54
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 6.5
    • Air Consumption (L/minute): 85
    • Revolution Per Minute (rpm): 20000
  7. MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Anvil (inch): 1/2 SQ w/ Friction Ring
    • Nut Busting Torque (N m): 300
    • Impact Rate (ipm): 0-1350/2700/3600
    • Max. Bolt Diameter (mm): M16
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Length (mm): 361
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 90/160/270
    • No-load Sped (m/minute): 0-1550/2300/300
  8. TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  9. FUJI Baby Grinder (Whetstone Type With Shaft)
    Mulai

    Rp4.899.900

    FUJI Baby Grinder (Whetstone Type With Shaft)
    atribut:
    • Whetstone Dimensions (mm): Ø25
    • Hose Inner Diameter (mm): Ø9.5
    • Collet Size (mm): 6
    • No Load Speed (rpm): 24000
    • Whetstone Dimensions (mm) ThickNess: 13
  10. JTC Air Reversible Drill
    Mulai

    Rp2.899.900

    JTC Air Reversible Drill
    atribut:
    • Free Speed: 3000 r.p.m
    • Air inlet: 1/4 Inch
    • Chuck Size: 3/8 Inch (10 mm)
    • Air Pressures: 6,3 bar/90 psi
    • Net Weight: 1 Kg
    • Dimension (LxW): 167x163 mm
  11. Shinano Air Drill
    Mulai

    Rp3.599.900

  12. Mesin HL Air Drill
    Mulai

    Rp589.900

  13. TEKIRO Air Impact Screwdriver (Obeng Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TEKIRO Air Impact Screwdriver (Obeng Angin)
    Deskripsi:
    untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentu dengan ukuran 1/4" yang berdimensi 188 mm, 93 mm, 17 mmFungsi : untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentuMaterial : chrome vanadiumDimensi : 188mm 93mm 17mm
    atribut:
    • Size (inch): 1/4
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 93
    • Dimension 1 (mm): 188
    • Dimension 4 (mm): 42
    • Dimension 5 (mm): 64.5
    • Dimension 3 (mm): 17
    • Dimension 6 (mm): 6
  14. SATA Long Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp119.900

    SATA Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    - Specially treated cutting edge for extended cutting life- Durable Chrome Nickel steel construction ensures lasting use- Black finishing applied prior to polishing to help protect against corrosion- TPE two-tone handle for maximum user comfort and reduced hand fatigue
  15. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  16. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  17. JTC Air Drill
    Mulai

    Rp2.899.900

    JTC Air Drill
    atribut:
    • Chuck Size: 10mm
    • Overall Length (mm): 175
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 3000RPM
  18. KRISBOW Bor Angin
    Mulai

    Rp1.699.900

    KRISBOW Bor Angin
    atribut:
    • Drilling Capacity (mm): 13
    • Air Pressure (bar): 6
    • Free Speed (rpm): 500
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 24x8x19
  19. C-Mart Air Screwdriver 1/2inch
    Mulai

    Rp489.900

    C-Mart Air Screwdriver 1/2inch
    atribut:
    • Air inlet (inch): 1/4
    • Air Pressure (kg/cm²): 6.3
    • No Load Speed (rpm): 10000
Daftar Harga angle drill Terbaru October 2026
KOBE RED LINE Dar1510 10mm Reversible Angle DrillRp2.899.900
JTC Air Angle DrillRp2.899.900
DCA Cordless Right Angle Drill DriverRp1.099.900
SP Reversible Angle Head DrillRp6.799.900
HiKOKI Angle DrillRp6.599.900
monotaro Gerinda AnginRp1.299.900
MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)Rp2.999.900
TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Rp689.900
FUJI Baby Grinder (Whetstone Type With Shaft)Rp4.899.900
Yoshida Gerinda Tangan (Mesin Gerinda Tangan)Rp5.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)